KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Blk Oxide, #50 135 SP

WESTWARD| Zoro #: G2059163| Mfr #: 5TVD1

$1.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 11/16"
Drill Bit Size: #50
Item: Screw Machine Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2059163 Mfr #: 5TVD1
Flute Length: 11/16"Drill Bit Size: #50
Item: Screw Machine Drill BitPoint Type: Split point
Drill Bit Grouping: Drill BitDrill Bit Dimension Type: Wire
Decimal Equivalent: 0.0700Drill Bit Point Angle: 135 Degrees
Drill Bit Material: High Speed SteelOverall Length: 1-11/16"
Application: Tool Steels, Carbon Steel, Plastic, Cast IronFlute Type: Spiral
Grade: General PurposeDrill Bit Finish: Black Oxide
Country of Origin (subject to change): China

Description

Screw Machine Drill Bit, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Wire Size #50, Decimal Equivalent 0.0700, Flute Length (In.) 11/16, Overall Length (In.) 1-11/16, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews