Screw Mach Drill, Blk Oxide, #53 135 SP

WESTWARD| Zoro #: G2008264| Mfr #: 5TVD4

$1.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 5/8"
Grade: General Purpose
Application: Tool Steels, Carbon Steel, Plastic, Cast Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2008264 Mfr #: 5TVD4
Flute Length: 5/8"Grade: General Purpose
Application: Tool Steels, Carbon Steel, Plastic, Cast IronDrill Bit Size: #53
Item: Screw Machine Drill BitPoint Type: Split point
Overall Length: 1-5/8"Drill Bit Dimension Type: Wire
Drill Bit Point Angle: 135 DegreesDecimal Equivalent: 0.0595
Flute Type: SpiralDrill Bit Grouping: Drill Bit
Drill Bit Finish: Black OxideDrill Bit Material: High Speed Steel
Country of Origin (subject to change): China

Description

Screw Machine Drill Bit, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Wire Size #53, Decimal Equivalent 0.0595, Flute Length (In.) 5/8, Overall Length (In.) 1-5/8, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews