SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Screw Mach Drill, Blk Oxide, #56 135 SP

WESTWARD| Zoro #: G1243505| Mfr #: 5TVD7

$1.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: General PurposeFlute Type: SpiralDrill Bit Dimension Type: Wire
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1243505 Mfr #: 5TVD7
Grade: General PurposeFlute Type: Spiral
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Flute Length: 1/2"Decimal Equivalent: 0.0465
Drill Bit Size: #56Item: Screw Machine Drill Bit
Drill Bit Material: High Speed SteelOverall Length: 1-3/8"
Drill Bit Finish: Black OxideDrill Bit Point Angle: 135 Degrees
Point Type: Split pointApplication: Tool Steels, Carbon Steel, Plastic, Cast Iron
Country of Origin (subject to change): China

Description

Screw Machine Drill Bit, Wire, Drill Bit Size #56, Decimal Equivalent 0.0465, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Overall Length 1-3/8 In., Grade General Purpose, Flute Length 1/2 In., Point Type Split Point, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews