HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Screw Mach Drill, Blk Oxide, #59 135 SP

WESTWARD| Zoro #: G0770034| Mfr #: 5TVE0

$1.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: General Purpose
Decimal Equivalent: 0.0410
Drill Bit Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0770034 Mfr #: 5TVE0
Grade: General PurposeDecimal Equivalent: 0.0410
Drill Bit Material: High Speed SteelDrill Bit Finish: Black Oxide
Overall Length: 1-3/8"Drill Bit Dimension Type: Wire
Drill Bit Size: #59Item: Screw Machine Drill Bit
Flute Type: SpiralDrill Bit Grouping: Drill Bit
Flute Length: 1/2"Application: Tool Steels, Carbon Steel, Plastic, Cast Iron
Drill Bit Point Angle: 135 DegreesPoint Type: Split point
Country of Origin (subject to change): China

Description

Screw Machine Drill Bit, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Wire Size #59, Decimal Equivalent 0.041, Flute Length (In.) 1/2, Overall Length (In.) 1 3/8, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews