KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Co, Bronze, 1/16, 135 Deg

WESTWARD| Zoro #: G2248775| Mfr #: 5TVR9

$1.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: General Purpose
Decimal Equivalent: 0.0625
Drill Bit Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2248775 Mfr #: 5TVR9
Grade: General PurposeDecimal Equivalent: 0.0625
Drill Bit Material: High Speed SteelDrill Bit Finish: Straw/Bronze
Overall Length: 1-5/8"Drill Bit Dimension Type: Fractional Inch
Drill Bit Size: 1/16"Item: Screw Machine Drill Bit
Flute Type: SpiralDrill Bit Grouping: Drill Bit
Flute Length: 0.625"Application: Tool Steels, Carbon Steel, Plastic, Cast Iron
Drill Bit Point Angle: 135 DegreesPoint Type: Split point
Country of Origin (subject to change): China

Description

Screw Machine Drill, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Amber Finish Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) 0.0625, Decimal Equivalent 0.0625, Flute Length (In.) 0.625, Overall Length (In.) 1 5/8, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews