Screw Mach Drill, Co, Bronze, 13/64, 135 Deg

WESTWARD| Zoro #: G2444531| Mfr #: 5TVT8

$3.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Sizes Included: 13/64"Flute Type: SpiralItem: Screw Machine Drill Bit
Save 15%. Sign up for Z-mail.


Zoro #: G2444531 Mfr #: 5TVT8
Sizes Included: 13/64"Flute Type: Spiral
Item: Screw Machine Drill BitPoint Type: Split point
Flute Length: 1-3/16"Decimal Equivalent: 0.2031
Grade: General PurposeDrill Bit Material: Cobalt Steel
Overall Length: 2-1/4"Drill Bit Point Angle: 135 Degrees
Application: Stainless, Alloy Steel, Cast Iron, Copper, AluminumDrill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitDrill Bit Size: 13/64"
Drill Bit Finish: Straw/BronzeCountry of Origin (subject to change): China


Screw Machine Drill, Standard, Number of Pieces 1, General Purpose Grade, Cobalt, Amber Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) 13/64, Decimal Equivalent 0.2031, Flute Length (In.) 1-3/16, Overall Length (In.) 2-1/4, Stainless, Alloy Steel, Cast Iron, Copper,Aluminium