DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Screw Mach Drill, Co, Bronze, 15/32, 135 Deg

WESTWARD| Zoro #: G0370221| Mfr #: 5TVX5

$12.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: 15/32"
Flute Type: Spiral
Item: Screw Machine Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0370221 Mfr #: 5TVX5
Sizes Included: 15/32"Flute Type: Spiral
Item: Screw Machine Drill BitPoint Type: Split point
Flute Length: 2-1/8"Decimal Equivalent: 0.4688
Grade: General PurposeDrill Bit Material: Cobalt Steel
Overall Length: 3-5/8"Drill Bit Point Angle: 135 Degrees
Application: Stainless, Alloy Steel, Cast Iron, Copper, AluminumDrill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitDrill Bit Size: 15/32"
Drill Bit Finish: Straw/BronzeCountry of Origin (subject to change): China

Description

Screw Machine Drill, Standard, Number of Pieces 1, General Purpose Grade, Cobalt, Amber Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) 15/32, Decimal Equivalent 0.4688, Flute Length (In.) 2-1/8, Overall Length (In.) 3-5/8, Stainless, Alloy Steel, Cast Iron, Copper,Aluminium

Reviews