KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Co, Bronze, 15/64, 135 Deg

WESTWARD| Zoro #: G1716251| Mfr #: 5TVU0

$3.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.2344
Sizes Included: 15/64"
Overall Length: 2-7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1716251 Mfr #: 5TVU0
Decimal Equivalent: 0.2344Sizes Included: 15/64"
Overall Length: 2-7/16"Drill Bit Finish: Straw/Bronze
Drill Bit Material: Cobalt SteelDrill Bit Point Angle: 135 Degrees
Grade: General PurposeDrill Bit Dimension Type: Fractional Inch
Application: Stainless, Alloy Steel, Cast Iron, Copper, AluminumFlute Length: 1-5/16"
Drill Bit Size: 15/64"Point Type: Split point
Flute Type: SpiralDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): China

Description

Screw Machine Drill, Standard, Number of Pieces 1, General Purpose Grade, Cobalt, Amber Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) 15/64, Decimal Equivalent 0.2344, Flute Length (In.) 1-5/16, Overall Length (In.) 2-7/16, Stainless, Alloy Steel, Cast Iron, Copper,Aluminium

Reviews