SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Screw Mach Drill, Co, Bronze, 19/64, 135 Deg

WESTWARD| Zoro #: G2354493| Mfr #: 5TVU4

$6.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: General PurposeFlute Type: SpiralDrill Bit Dimension Type: Fractional Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2354493 Mfr #: 5TVU4
Grade: General PurposeFlute Type: Spiral
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Material: Cobalt SteelDecimal Equivalent: 0.2969
Drill Bit Size: 19/64"Item: Screw Machine Drill Bit
Flute Length: 1-9/16"Overall Length: 2-3/4"
Drill Bit Finish: Straw/BronzeDrill Bit Point Angle: 135 Degrees
Point Type: Split pointApplication: Stainless, Alloy Steel, Cast Iron, Copper, Aluminum
Sizes Included: 19/64"Country of Origin (subject to change): China

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 19/64 In., Decimal Equivalent 0.2969, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Overall Length 2-3/4 In., Grade General Purpose, Flute Length 1-9/16 In., Point Type Split Point, Stainless, Alloy Steel, Cast Iron, Copper, Aluminum, Sizes Included 19/64 In.

Reviews