SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Screw Mach Drill, Co, Bronze, 3/8, 135 Deg

WESTWARD| Zoro #: G2136312| Mfr #: 5TVU9

$9.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: General PurposeFlute Type: SpiralDrill Bit Dimension Type: Fractional Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2136312 Mfr #: 5TVU9
Grade: General PurposeFlute Type: Spiral
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Material: Cobalt SteelDecimal Equivalent: 0.3750
Drill Bit Size: 3/8"Item: Screw Machine Drill Bit
Flute Length: 1-13/16"Overall Length: 3-1/8"
Drill Bit Finish: Straw/BronzeDrill Bit Point Angle: 135 Degrees
Point Type: Split pointApplication: Stainless, Alloy Steel, Cast Iron, Copper, Aluminum
Sizes Included: 3/8"Country of Origin (subject to change): China

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 3/8 In., Decimal Equivalent 0.3750, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Overall Length 3-1/8 In., Grade General Purpose, Flute Length 1-13/16 In., Point Type Split Point, Stainless, Alloy Steel, Cast Iron, Copper, Aluminum, Sizes Included 3/8 In.

Reviews