KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Co, Bronze, 5/64, 135 Deg

WESTWARD| Zoro #: G1668922| Mfr #: 5TVT0

$1.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 11/16"
Grade: General Purpose
Application: Stainless, Alloy Steel, Cast Iron, Copper, Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1668922 Mfr #: 5TVT0
Flute Length: 11/16"Grade: General Purpose
Application: Stainless, Alloy Steel, Cast Iron, Copper, AluminumDrill Bit Size: 5/64"
Item: Screw Machine Drill BitPoint Type: Split point
Overall Length: 1-11/16"Drill Bit Dimension Type: Fractional Inch
Drill Bit Point Angle: 135 DegreesDecimal Equivalent: 0.0781
Flute Type: SpiralDrill Bit Grouping: Drill Bit
Drill Bit Finish: Straw/BronzeDrill Bit Material: Cobalt Steel
Country of Origin (subject to change): China

Description

Screw Machine Drill, Standard, Number of Pieces 1, General Purpose Grade, Cobalt, Amber Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) 5/64, Decimal Equivalent 0.0781, Flute Length (In.) 11/16, Overall Length (In.) 1-11/16, Stainless, Alloy Steel, Cast Iron, Copper,Aluminium

Reviews