KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Co, Bronze, 7/32, 135 Deg

WESTWARD| Zoro #: G1499985| Mfr #: 5TVT9

$3.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 1-1/4"
Point Type: Split point
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1499985 Mfr #: 5TVT9
Flute Length: 1-1/4"Point Type: Split point
Grade: General PurposeOverall Length: 2-3/8"
Drill Bit Size: 7/32"Drill Bit Grouping: Drill Bit
Item: Screw Machine Drill BitDrill Bit Finish: Straw/Bronze
Drill Bit Point Angle: 135 DegreesDecimal Equivalent: 0.2188
Flute Type: SpiralApplication: Stainless, Alloy Steel, Cast Iron, Copper, Aluminum
Sizes Included: 7/32"Drill Bit Dimension Type: Fractional Inch
Drill Bit Material: Cobalt SteelCountry of Origin (subject to change): China

Description

Screw Machine Drill, Standard, Number of Pieces 1, General Purpose Grade, Cobalt, Amber Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) 7/32, Decimal Equivalent 0.2188, Flute Length (In.) 1-1/4, Overall Length (In.) 2-3/8, Stainless, Alloy Steel, Cast Iron, Copper,Aluminium

Reviews