Westward
Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish
Mfr # 5TVT2
Zoro # G1136642
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.1094
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt Steel
Explore More Products
- WESTWARD Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 5TVT1
- WESTWARD Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 5TVX2
- WESTWARD Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 5TVT9
- WESTWARD Screw Machine Drill Bit, #54 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 5TVD5
- WESTWARD Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute 5UDL8
- WESTWARD Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute 6CXK7
- WESTWARD Screw Machine Drill Bit, W Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish 5PMH4
- WESTWARD Screw Machine Drill Bit, #49 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 5TVD0
- WESTWARD Screw Machine Drill Bit, #35 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 5TVA6
- CHICAGO-LATROBE Screw Machine Drill Bit, #36 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish 49106
- CLEVELAND Screw Machine Drill Bit, #27 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish C04439
- Westward Screw Machine Length Drill Bits