Shop Alternate Products
This Product is Discontinued
Westward
Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (Discontinued)
Mfr # 5TVU3
Zoro # G0852056
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Taper
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt Steel