Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Mach Drill, HSS, Blk Oxide, 11/32 In

  • Zoro #: G0471703
  • Mfr #: 6CXL2
$4.50
  • Point Type: Split point
  • Drill Bit Finish: Black Oxide
  • Flute Type: Spiral
See full product details
Orders over $75 ship free.

Westward #6CXL2 Specifications

  • Zoro #: G0471703
  • Mfr #: 6CXL2
Point Type: Split point Drill Bit Finish: Black Oxide
Flute Type: Spiral Sizes Included: 11/32"
Flute Length: 1 11/16 in Decimal Equivalent: 0.3438
Overall Length: 3 in Item: Screw Machine Drill Bit
Grade: Heavy Duty Drill Bit Material: High Speed Steel
Drill Bit Point Angle: 135 Degrees Application: Tool Steels, Carbon Steel, Plastic, Cast Iron
Drill Bit Size: 11/32 in Drill Bit Grouping: Drill Bit
Drill Bit Dimension Type: Fractional Inch Standards: Not Rated
Cutting Direction: Right Hand Shank Type - Machining: Straight
Material - Machining: High Speed Steel Drill Bit Point Type: Split Point
Drill Length Class: Screw Machine Length Measurement System: Fractional Inch
Finish - Machining: Black Oxide Material Grade - Machining: High Performance
Maximum Drilling Depth: 1 11/16 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Cutting Direction Right Hand, Decimal Equivalent 0.3438

Reviews of Westward #6CXL2