KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, HSS, Blk Oxide, 1/16 In

WESTWARD| Zoro #: G2022727| Mfr #: 5UDL7

$1.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Finish: Black Oxide
Drill Bit Grouping: Drill Bit
Overall Length: 1-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2022727 Mfr #: 5UDL7
Drill Bit Finish: Black OxideDrill Bit Grouping: Drill Bit
Overall Length: 1-5/8"Decimal Equivalent: 0.0625
Point Type: Split pointGrade: Heavy Duty
Flute Length: 5/8"Flute Type: Spiral
Drill Bit Dimension Type: Fractional InchDrill Bit Size: 1/16"
Drill Bit Point Angle: 135 DegreesApplication: For Use on Alloy Steel, Carbon Steel, Plastic and Cast Iron Materials.
Item: Screw Machine Drill BitDrill Bit Material: High Speed Steel
Country of Origin (subject to change): China

Description

Screw Mach Drill,HSS,Blk Oxide,1/16 In, Standard, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) 1/16, Decimal Equivalent 0.0625, Flute Length (In.) 5/8, Flute Length (mm) 15.875, Overall Length (In.) 1-5/8, Overall Length (mm) 41.275, For Use on Alloy Steel, Carbon Steel, Plastic and Cast Iron Materials., Sizes Included 0.0625

Reviews