Screw Mach Drill, HSS, Blk Oxide, 1/4 In

WESTWARD| Zoro #: G2370146| Mfr #: 6CXK7

$3.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: 1/4"
Overall Length: 2-1/2"
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2370146 Mfr #: 6CXK7
Sizes Included: 1/4"Overall Length: 2-1/2"
Point Type: Split pointDrill Bit Material: High Speed Steel
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: 1/4"Drill Bit Finish: Black Oxide
Item: Screw Machine Drill BitDecimal Equivalent: 0.2500
Application: Tool Steels, Carbon Steel, Plastic, Cast IronDrill Bit Point Angle: 135 Degrees
Flute Length: 1-3/8"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 1/4 In., Decimal Equivalent 0.2500, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Grade Heavy Duty, Overall Length 2-1/2 In., Flute Length 1-3/8 In., Point Type Split Point, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews