Screw Mach Drill, HSS, Blk Oxide, 1/8 In

WESTWARD| Zoro #: G1996793| Mfr #: 5UDN0

$1.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Sizes Included: 1/8"Flute Type: SpiralItem: Screw Machine Drill Bit
Save 15%. Sign up for Z-mail.


Zoro #: G1996793 Mfr #: 5UDN0
Sizes Included: 1/8"Flute Type: Spiral
Item: Screw Machine Drill BitPoint Type: Split point
Flute Length: 7/8"Decimal Equivalent: 0.1250
Grade: Heavy DutyDrill Bit Material: High Speed Steel
Overall Length: 1-7/8"Drill Bit Point Angle: 135 Degrees
Application: For Use on Alloy Steel, Carbon Steel, Plastic and Cast Iron Materials.Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitDrill Bit Size: 1/8"
Drill Bit Finish: Black OxideCountry of Origin (subject to change): China


Screw Mach Drill,HSS,Blk Oxide,1/8 In, Standard, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) 1/8, Decimal Equivalent 0.1250, Flute Length (In.) 7/8, Flute Length (mm) 22.225, Overall Length (In.) 1-7/8, Overall Length (mm) 47.625, For Use on Alloy Steel, Carbon Steel, Plastic and Cast Iron Materials., Sizes Included 0.125