SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Screw Mach Drill, HSS, Blk Oxide, 21/64 In

WESTWARD| Zoro #: G2021284| Mfr #: 6CXL1

$4.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: Heavy DutyFlute Type: SpiralDrill Bit Dimension Type: Fractional Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2021284 Mfr #: 6CXL1
Grade: Heavy DutyFlute Type: Spiral
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Material: High Speed SteelDecimal Equivalent: 0.3281
Drill Bit Size: 21/64"Item: Screw Machine Drill Bit
Flute Length: 1-11/16"Overall Length: 2-15/16"
Drill Bit Finish: Black OxideDrill Bit Point Angle: 135 Degrees
Point Type: Split pointApplication: Tool Steels, Carbon Steel, Plastic, Cast Iron
Sizes Included: 21/64"Country of Origin (subject to change): China

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 21/64 In., Decimal Equivalent 0.3281, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Overall Length 2-15/16 In., Grade Heavy Duty, Flute Length 1-11/16 In., Point Type Split Point, Tool Steels, Carbon Steel, Plastic, Cast Iron, Sizes Included 21/64 In.

Reviews