KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, HSS, Blk Oxide, 23/64 In

WESTWARD| Zoro #: G1030294| Mfr #: 6CXL3

$5.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.3594
Sizes Included: 23/64"
Overall Length: 3-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1030294 Mfr #: 6CXL3
Decimal Equivalent: 0.3594Sizes Included: 23/64"
Overall Length: 3-1/16"Drill Bit Finish: Black Oxide
Drill Bit Material: High Speed SteelDrill Bit Point Angle: 135 Degrees
Grade: Heavy DutyDrill Bit Dimension Type: Fractional Inch
Application: Tool Steels, Carbon Steel, Plastic, Cast IronFlute Length: 1-3/4"
Drill Bit Size: 23/64"Point Type: Split point
Flute Type: SpiralDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): China

Description

Screw Machine Drill Bit, Standard, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) 23/64, Decimal Equivalent 0.3594, Flute Length (In.) 1-3/4, Flute Length (mm) 44.45, Overall Length (In.) 3-1/16, Overall Length (mm) 77.788, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews