KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, HSS, Blk Oxide, 25/64 In

WESTWARD| Zoro #: G1422994| Mfr #: 6CXL5

$6.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Split point
Grade: Heavy Duty
Decimal Equivalent: 0.3906
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1422994 Mfr #: 6CXL5
Point Type: Split pointGrade: Heavy Duty
Decimal Equivalent: 0.3906Drill Bit Grouping: Drill Bit
Item: Screw Machine Drill BitDrill Bit Point Angle: 135 Degrees
Drill Bit Dimension Type: Fractional InchDrill Bit Size: 25/64"
Overall Length: 3-1/4"Sizes Included: 25/64"
Flute Type: SpiralFlute Length: 1-7/8"
Drill Bit Finish: Black OxideApplication: Tool Steels, Carbon Steel, Plastic, Cast Iron
Drill Bit Material: High Speed SteelCountry of Origin (subject to change): China

Description

Screw Machine Drill Bit, Standard, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) 25/64, Decimal Equivalent 0.3906, Flute Length (In.) 1-7/8, Flute Length (mm) 47.625, Overall Length (In.) 3-1/4, Overall Length (mm) 82.55, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews