KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, HSS, Blk Oxide, 3/16 In

WESTWARD| Zoro #: G1629835| Mfr #: 5UDN4

$1.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 1-1/8"
Point Type: Split point
Grade: Heavy Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1629835 Mfr #: 5UDN4
Flute Length: 1-1/8"Point Type: Split point
Grade: Heavy DutyOverall Length: 2-3/16"
Drill Bit Size: 3/16"Drill Bit Grouping: Drill Bit
Item: Screw Machine Drill BitDrill Bit Finish: Black Oxide
Drill Bit Point Angle: 135 DegreesDecimal Equivalent: 0.1875
Flute Type: SpiralApplication: For Use on Alloy Steel, Carbon Steel, Plastic and Cast Iron Materials.
Sizes Included: 3/16"Drill Bit Dimension Type: Fractional Inch
Drill Bit Material: High Speed SteelCountry of Origin (subject to change): China

Description

Screw Machine Drill,HSS,Blk Oxide,3/16 In, Standard, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) 3/16, Decimal Equivalent 0.1875, Flute Length (In.) 1-1/8, Flute Length (mm) 28.575, Overall Length (In.) 2-3/16, Overall Length (mm) 55.5625, For Use on Alloy Steel, Carbon Steel, Plastic and Cast Iron Materials., Sizes Included 0.1875

Reviews