PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Screw Mach Drill, HSS, Blk Oxide, 3/32 In

WESTWARD| Zoro #: G2218657| Mfr #: 5UDL8

$1.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: Heavy DutyFlute Type: SpiralDrill Bit Dimension Type: Fractional Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2218657 Mfr #: 5UDL8
Grade: Heavy DutyFlute Type: Spiral
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Material: High Speed SteelDecimal Equivalent: 0.0938
Drill Bit Size: 3/32"Item: Screw Machine Drill Bit
Flute Length: 3/4"Overall Length: 1-3/4"
Drill Bit Finish: Black OxideDrill Bit Point Angle: 135 Degrees
Point Type: Split pointApplication: For Use on Alloy Steel, Carbon Steel, Plastic and Cast Iron Materials.
Sizes Included: 3/32"Country of Origin (subject to change): China

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 3/32 In., Decimal Equivalent 0.0938, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Overall Length 1-3/4 In., Grade Heavy Duty, Flute Length 3/4 In., Point Type Split Point, For Use on Alloy Steel, Carbon Steel, Plastic and Cast Iron Materials., Sizes Included 3/32 In.

Reviews