Screw Mach Drill, HSS, Blk Oxide, 3/8 In

WESTWARD| Zoro #: G0767986| Mfr #: 6CXL4

$5.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: 3/8"
Overall Length: 3-1/8"
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0767986 Mfr #: 6CXL4
Sizes Included: 3/8"Overall Length: 3-1/8"
Point Type: Split pointDrill Bit Material: High Speed Steel
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: 3/8"Drill Bit Finish: Black Oxide
Item: Screw Machine Drill BitDecimal Equivalent: 0.3750
Application: Tool Steels, Carbon Steel, Plastic, Cast IronDrill Bit Point Angle: 135 Degrees
Flute Length: 1-13/16"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Screw Machine Drill Bit, Standard, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) 3/8, Decimal Equivalent 0.3750, Flute Length (In.) 1-13/16, Flute Length (mm) 46.038, Overall Length (In.) 3-1/8, Overall Length (mm) 79.375, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews