BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Screw Mach Drill, HSS, Blk Oxide, 5/16 In

WESTWARD| Zoro #: G1902643| Mfr #: 6CXL0

$3.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 1-5/8"Drill Bit Material: High Speed SteelDrill Bit Size: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1902643 Mfr #: 6CXL0
Flute Length: 1-5/8"Drill Bit Material: High Speed Steel
Drill Bit Size: 5/16"Point Type: Split point
Decimal Equivalent: 0.3125Drill Bit Point Angle: 135 Degrees
Drill Bit Finish: Black OxideOverall Length: 2-13/16"
Drill Bit Grouping: Drill BitSizes Included: 5/16"
Grade: Heavy DutyItem: Screw Machine Drill Bit
Flute Type: SpiralApplication: Tool Steels, Carbon Steel, Plastic, Cast Iron
Drill Bit Dimension Type: Fractional InchCountry of Origin (subject to change): China

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 5/16 In., Decimal Equivalent 0.3125, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Overall Length 2-13/16 In., Grade Heavy Duty, Flute Length 1-5/8 In., Point Type Split Point, Tool Steels, Carbon Steel, Plastic, Cast Iron, Sizes Included 5/16 In.

Reviews