KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, HSS, Blk Oxide, 5/32 In

WESTWARD| Zoro #: G0816347| Mfr #: 5UDN2

$1.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: 5/32"
Item: Screw Machine Drill Bit
Drill Bit Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0816347 Mfr #: 5UDN2
Sizes Included: 5/32"Item: Screw Machine Drill Bit
Drill Bit Finish: Black OxideDecimal Equivalent: 0.1562
Overall Length: 2-1/16"Flute Length: 1"
Drill Bit Size: 5/32"Drill Bit Point Angle: 135 Degrees
Drill Bit Dimension Type: Fractional InchDrill Bit Material: High Speed Steel
Point Type: Split pointDrill Bit Grouping: Drill Bit
Application: For Use on Alloy Steel, Carbon Steel, Plastic and Cast Iron Materials.Grade: Heavy Duty
Flute Type: SpiralCountry of Origin (subject to change): China

Description

Screw Machine Drill,HSS,Blk Oxide,5/32 In, Standard, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) 5/32, Decimal Equivalent 0.1562, Flute Length (In.) 1, Flute Length (mm) 25.4, Overall Length (In.) 2-1/16, Overall Length (mm) 52.3875, For Use on Alloy Steel, Carbon Steel, Plastic and Cast Iron Materials., Sizes Included 0.15625

Reviews