DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Screw Mach Drill, HSS, Blk Oxide, 7/64 In

WESTWARD| Zoro #: G2185522| Mfr #: 5UDL9

$1.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Screw Machine Drill Bit
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2185522 Mfr #: 5UDL9
Flute Type: SpiralItem: Screw Machine Drill Bit
Point Type: Split pointFlute Length: 13/16"
Decimal Equivalent: 0.1094Grade: Heavy Duty
Drill Bit Material: High Speed SteelOverall Length: 1-13/16"
Drill Bit Point Angle: 135 DegreesApplication: For Use on Alloy Steel, Carbon Steel, Plastic and Cast Iron Materials.
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 7/64"Drill Bit Finish: Black Oxide
Country of Origin (subject to change): China

Description

Screw Mach Drill,HSS,Blk Oxide,7/64 In, Standard, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) 7/64, Decimal Equivalent 0.1094, Flute Length (In.) 13/16, Flute Length (mm) 20.6375, Overall Length (In.) 1-13/16, Overall Length (mm) 46.0375, For Use on Alloy Steel, Carbon Steel, Plastic and Cast Iron Materials., Sizes Included 0.109375

Reviews