Shop Alternate Products
This Product is Discontinued
Westward
Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (Discontinued)
Mfr # 5UDN1
Zoro # G2386675
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.1406
- Drill Bit Material High Speed Steel