BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Screw Mach Drill, HSS, BRGT, Size D, 118Deg

WESTWARD| Zoro #: G1810444| Mfr #: 5PMF5

$5.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 1-3/8"Drill Bit Material: High Speed SteelDrill Bit Size: D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1810444 Mfr #: 5PMF5
Flute Length: 1-3/8"Drill Bit Material: High Speed Steel
Drill Bit Size: DPoint Type: Conventional Point
Decimal Equivalent: 0.2460Drill Bit Point Angle: 118 Degrees
Drill Bit Finish: BrightOverall Length: 2-1/2"
Drill Bit Grouping: Drill BitGrade: General Purpose
Item: Screw Machine Drill BitFlute Type: Spiral
Application: Tool Steels, Carbon Steel, Plastic, Cast IronDrill Bit Dimension Type: Letter
Country of Origin (subject to change): China

Description

Screw Machine Drill Bit, Letter, Drill Bit Size D, Decimal Equivalent 0.2460, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Overall Length 2-1/2 In., Grade General Purpose, Flute Length 1-3/8 In., Point Type Conventional Point, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews