PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Screw Mach Drill, HSS, BRGT, Size K, 118Deg

WESTWARD| Zoro #: G1201216| Mfr #: 5PMG2

$3.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: General PurposeFlute Type: SpiralDrill Bit Dimension Type: Letter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1201216 Mfr #: 5PMG2
Grade: General PurposeFlute Type: Spiral
Drill Bit Dimension Type: LetterDrill Bit Grouping: Drill Bit
Flute Length: 1-1/2"Decimal Equivalent: 0.2810
Drill Bit Size: KItem: Screw Machine Drill Bit
Drill Bit Material: High Speed SteelOverall Length: 2-11/16"
Drill Bit Finish: BrightDrill Bit Point Angle: 118 Degrees
Point Type: Conventional PointApplication: Tool Steels, Carbon Steel, Plastic, Cast Iron
Country of Origin (subject to change): China

Description

Screw Machine Drill Bit, Letter, Drill Bit Size K, Decimal Equivalent 0.2810, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Overall Length 2-11/16 In., Grade General Purpose, Flute Length 1-1/2 In., Point Type Conventional Point, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews