KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, HSS, BRGT, Size N, 118Deg

WESTWARD| Zoro #: G1065845| Mfr #: 5PMG5

$3.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 1-5/8"
Grade: General Purpose
Application: Tool Steels, Carbon Steel, Plastic, Cast Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1065845 Mfr #: 5PMG5
Flute Length: 1-5/8"Grade: General Purpose
Application: Tool Steels, Carbon Steel, Plastic, Cast IronDrill Bit Size: N
Item: Screw Machine Drill BitPoint Type: Conventional Point
Overall Length: 2-13/16"Drill Bit Dimension Type: Letter
Drill Bit Point Angle: 118 DegreesDecimal Equivalent: 0.3020
Flute Type: SpiralDrill Bit Grouping: Drill Bit
Drill Bit Finish: BrightDrill Bit Material: High Speed Steel
Country of Origin (subject to change): China

Description

Screw Machine Drill, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Bright Finish, Conventional Point, Drill Point (Deg.) 118, Letter Size N, Decimal Equivalent 0.3020, Flute Length (In.) 1-5/8, Overall Length (In.) 2-13/16, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews