KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, HSS, BRGT, Size R, 118Deg

WESTWARD| Zoro #: G1228184| Mfr #: 5PMG9

$3.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: General Purpose
Decimal Equivalent: 0.3390
Drill Bit Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1228184 Mfr #: 5PMG9
Grade: General PurposeDecimal Equivalent: 0.3390
Drill Bit Material: High Speed SteelDrill Bit Finish: Bright
Overall Length: 3"Drill Bit Dimension Type: Letter
Drill Bit Size: RItem: Screw Machine Drill Bit
Flute Type: SpiralDrill Bit Grouping: Drill Bit
Flute Length: 1-11/16"Application: Tool Steels, Carbon Steel, Plastic, Cast Iron
Drill Bit Point Angle: 118 DegreesPoint Type: Conventional Point
Country of Origin (subject to change): China

Description

Screw Machine Drill, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Bright Finish, Conventional Point, Drill Point (Deg.) 118, Letter Size R, Decimal Equivalent 0.3390, Flute Length (In.) 1-11/16, Overall Length (In.) 3, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews