KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, HSS, BRGT, Size V, 118Deg

WESTWARD| Zoro #: G1822816| Mfr #: 5PMH3

$4.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-1/4"
Point Type: Conventional Point
Drill Bit Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1822816 Mfr #: 5PMH3
Overall Length: 3-1/4"Point Type: Conventional Point
Drill Bit Material: High Speed SteelFlute Type: Spiral
Grade: General PurposeDrill Bit Size: V
Drill Bit Finish: BrightItem: Screw Machine Drill Bit
Decimal Equivalent: 0.3770Application: Tool Steels, Carbon Steel, Plastic, Cast Iron
Drill Bit Point Angle: 118 DegreesFlute Length: 1-7/8"
Drill Bit Dimension Type: LetterDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): China

Description

Screw Machine Drill, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Bright Finish, Conventional Point, Drill Point (Deg.) 118, Letter Size V, Decimal Equivalent 0.3770, Flute Length (In.) 1-7/8, Overall Length (In.) 3-1/4, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews