Skip to Main Content
Our call center is briefly closed today between 3:30pm and 5pm (CT) in celebration of our 10-year anniversary. We’ll resume normal business hours at 5pm (CT) today. Thank you.

Shop by Category

customer-service Help cart Cart

Screw Mach Drill, HSS, BRGT, Size Z, 118Deg

  • Zoro #: G0537677
  • Mfr #: 5PMH7
$5.90
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Material: High Speed Steel
  • Flute Type: Spiral
See full product details
Orders over $75 ship free.

Westward #5PMH7 Specifications

  • Zoro #: G0537677
  • Mfr #: 5PMH7
Drill Bit Grouping: Drill Bit Drill Bit Material: High Speed Steel
Flute Type: Spiral Application: Tool Steels, Carbon Steel, Plastic, Cast Iron
Decimal Equivalent: 0.4130 Drill Bit Finish: Bright
Overall Length: 3 3/8 in Grade: General Purpose
Drill Bit Dimension Type: Letter Point Type: Conventional Point
Drill Bit Size: Z Item: Screw Machine Drill Bit
Flute Length: 2 in Drill Bit Point Angle: 118 Degrees
Shank Type: Straight Standards: Not Rated
Cutting Direction: Right Hand Material Grade - Machining: General Purpose
Finish - Machining: Bright (Uncoated) Measurement System: Letter
Drill Bit Point Type: Conventional Point Drill Length Class: Screw Machine Length
Material - Machining: High Speed Steel Shank Type - Machining: Straight
Maximum Drilling Depth: 2 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size Z, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.4130

Reviews of Westward #5PMH7