BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Screw Mach Drill Set, 29 PC, HSS, Blk Oxide

WESTWARD| Zoro #: G0600144| Mfr #: 2UFD2

$107.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: Black OxideNumber of Pieces: 29Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0600144 Mfr #: 2UFD2
Finish: Black OxideNumber of Pieces: 29
Material: High Speed SteelDrill Sizes: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64" and 1/2"
Item: Screw Machine Drill Bit SetCountry of Origin (subject to change): China

Description

Screw Machine Drill Bit Set, Fractional Inch, Drill Bit Size 1/16 In.-3/8 In. by 1/64 In., Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Grade Heavy Duty, Point Type Split Point, For Alloy, Carbon And Tool Steels And Cast Iron, Sizes Included 1/16 , 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 15/64, 1/4, 17/64, 9/32, 19/64, 5/16, 21/64, 11/32, 23/64, 3/8, 25/64, 13/32, 27/64, 7/16, 29/64, 15/32, 31/64 And 1/2 In.

Reviews