Screwdriver Bit Set, 175 Pcs., 1/4" Shank

WESTWARD| Zoro #: G1569933| Mfr #: 1VXP2

$79.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1569933 Mfr #: 1VXP2
Item: Screwdriver Bit SetShank Size: 1/4"
Application: For Driving Heat Treated Screws, Such As Sheet Metal, Self Tapping And Self Drilling Screws With Screwguns And Cordless Or Electric DrillsFastening Tool Material: Steel
Impact Rated: YesIncludes: Phillips Ribbed, Slotted , Phillips, Pozi Phillips, Hex, Torx(R), Spline, Roberts, Security Bits, Tri Wing, Clutch Bits, Quick Change Chuck, 1 and 2" Drive Socket Adapter, 4 to 11/16" Screw Guide Driver, Storage Case
Number of Pieces: 175Country of Origin (subject to change): China

Product Description

Screwdriver Bit Set, Number of Pieces 175, Shank Size 1/4 In, Alloy Tool Steel, For Driving Heat Treated Screws, Such As Sheet Metal, Self Tapping And Self Drilling Screws With Screwguns And Cordless Or Electric Drills, Includes Phillips Ribbed, Slotted , Phillips, Pozi Phillips, Hex , Torx , Spline , Roberts, Security Bits Tri Wing, Torx, Hex, Clutch Bits, Quick Change Chuck, 1 And 2 Inch Long Inch Drive Socket Adaptor, 4 To11/16 Ininch long Screw Guide Driver, Plastic Storage Case

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.