Screwdriver Bit Set, 5 Pieces, 1/4" Shank

WESTWARD| Zoro #: G2009253| Mfr #: 1VXP4

$2.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2009253 Mfr #: 1VXP4
Application: For Driving Heat Treated Screws, Such As Sheet Metal, Self Tapping And Self Drilling Screws With Screwguns And Cordless Or Electric DrillsFastening Tool Material: Steel
Item: Screwdriver Bit SetImpact Rated: Yes
Shank Size: 1/4"Includes: Phillips/Slotted #1/6, #2/8, #3/10, Torx(R) T15/T20, Square S1/S2, Double Ended with 1/4" Hex Shank, Torx(R) Tamper Resistant T10
Number of Pieces: 5Country of Origin (subject to change): China

Product Description

Screwdriver Bit Set, Number of Pieces 5, Material Alloy Tool Steel, For Driving Heat Treated Screws, Such As Sheet Metal, Self Tapping And Self Drilling Screws With Screwguns And Cordless Or Electric Drills, Includes Phillips/Slotted #1/6, #2/8, #3/10, Torx(r) T15/T20, Square S1/S2, Double Ended with 1/4 In. Hex Shank, Torx(r) Tamper Resistant T10, Package Quantity 1
Save 15%. Sign up for Z-mail.