Screwdriver Bit Set, 51 Pieces, 1/4" Shank

WESTWARD| Zoro #: G1824216| Mfr #: 1VXP5

$29.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1824216 Mfr #: 1VXP5
Item: Screwdriver Bit SetFastening Tool Material: Steel
Shank Size: 1/4"Impact Rated: Yes
Application: For Driving Heat Treated Screws, Such As Sheet Metal, Self Tapping And Self Drilling Screws With Screwguns And Cordless Or Electric DrillsIncludes: (14) 2" Power Bits of Phillips, Pozi, Slotted, Square End, Torx(R), (7) Nut Setters, SAE 3/16-7/16", (6) Hex Bits SAE 3/32-1/4", (3) Pozi Bits, (5) Phillips Bits, (7) Star Bits, (8) Square Bits, (1) Magnetic Holder, Master Kit, No Screwdriver Handle
Number of Pieces: 51Country of Origin (subject to change): China

Product Description

Screwdriver Bit Set, Number of Pieces 51, Shank Size 1/4 In., Alloy Tool Steel, For Driving Heat Treated Screws, Such As Sheet Metal, Self Tapping And Self Drilling Screws With Screwguns And Cordless Or Electric Drills, Includes (14) 2 Inches Power Bits of Phillips, Pozi, Slotted, Square End, Torx, (7) Nut Setters, SAE 3/16-7/16 Inch, (6) Hex Bits SAE 3/32-1/4 Inch, (3) Pozi Bits, (5) Phillips Bits, (7) Star Bits, (8) Square Bits and (1) Magnetic Holder, Master Kit, No Screwdriver Handle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.