20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Screwdriver Bit Set, 78 Pieces, 1/4" Shank

WESTWARD| Zoro #: G0608623| Mfr #: 1VXP8

$57.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0608623 Mfr #: 1VXP8
Item: Screwdriver Bit SetShank Size: 1/4"
Application: For Driving Heat Treated Screws, Such As Sheet Metal, Self Tapping And Self Drilling Screws With Screwguns And Cordless Or Electric DrillsFastening Tool Material: Steel
Impact Rated: YesIncludes: (20) Hex, Phillips, Pozi, Slotted, Square End, Torx(R) Power Bits, (14) Nut Setters 3/16 To 7/16", M5 to 11mm, (10) Hex Bits 3/32 to 1/4", 3 to 6mm, (3) Pozi Bits, (3) Phillips Bits, (7) Torx(R) Bits, (4) Slotted Bits, (3) Square Bits, Storage Case, (1) Flex
Number of Pieces: 78Country of Origin (subject to change): China

Product Description

Screwdriver Bit Set, Number of Pieces 78, Material Alloy Tool Steel, For Driving Heat Treated Screws, Such As Sheet Metal, Self Tapping And Self Drilling Screws With Screwguns And Cordless Or Electric Drills

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.