JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Screwdriver Bit Set, 8 Pieces, 1/4" Shank

WESTWARD| Zoro #: G1981515| Mfr #: 1VXP9

$6.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1981515 Mfr #: 1VXP9
Item: Screwdriver Bit SetApplication: For Driving Heat Treated Screws, Such As Sheet Metal, Self Tapping And Self Drilling Screws With Screwguns And Cordless Or Electric Drills
Fastening Tool Material: SteelImpact Rated: Yes
Shank Size: 1/4"Includes: Phillips Bits #1, #2, #3, Socket Adapter, Slotted 6-8, 8-10, 10-12, 1/4" Magnetic Hex Head Holder, for Hand or Power Drive
Number of Pieces: 8Country of Origin (subject to change): China

Product Description

Screwdriver Bit Set, Number of Pieces 8, Shank Size 1/4" In., Alloy Tool Steel, For Driving Heat Treated Screws, Such As Sheet Metal, Self Tapping And Self Drilling Screws With Screwguns And Cordless Or Electric Drills, Includes Phillips Bit 1, 2, 3, Socket Adapter, Slotted 6-8, 8-10, 10-12, 1/4 Inch Magnetic Hex Head Holder, For Hand or Power Drive

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.