Screwdriver, Phillips, #0x3 In, Round

WESTWARD| Zoro #: G0258772| Mfr #: 1CLG3

$6.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI
Overall Length: 5-3/4"
Tip Style: Phillips
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0258772 Mfr #: 1CLG3
Standards: ANSIOverall Length: 5-3/4"
Tip Style: PhillipsShank Length: 3"
Tip Size: #0Shank Shape: Round
Handle Design: ErgonomicFeatures: Soft Grip
Tether Capable: Standard Tool (Accessory Needed for Tethering)Finish: Chrome
Shank Material: steelHandle Material: Thermoplastic Vulcanizate
Country of Origin (subject to change): Taiwan

Description

Screwdriver, Handle Material Thermoplastic Vulcanizate, Tip Style Group Crosspoint/Phillips, Tip Style Phillips, Tip Size #0, Shank Length 3 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 5-3/4 In., Features Soft Grip, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews