Screwdriver, Phillips, #2x1-1/2", Round

WESTWARD| Zoro #: G2343835| Mfr #: 1CLG5

$3.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Handle Design: Ergonomic
Tip Size: #2
Shank Material: steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2343835 Mfr #: 1CLG5
Handle Design: ErgonomicTip Size: #2
Shank Material: steelHandle Material: Thermoplastic Vulcanizate
Features: Soft GripTip Style: Phillips
Overall Length: 4"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Standards: ANSIFinish: Chrome
Shank Shape: RoundShank Length: 1-1/2"
Item: ScrewdriverCountry of Origin (subject to change): Taiwan

Product Description

Screwdriver, Handle Material Thermoplastic Vulcanizate, Tip Style Group Crosspoint/Phillips, Tip Style Phillips, Tip Size #2, Shank Length 1-1/2 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 4 In., Features Soft Grip, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews