Screwdriver, Phillips, #2x4 In, Round

WESTWARD| Zoro #: G2101513| Mfr #: 2MXE8

$9.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Cushion Grip
Tip Size: #2
Shank Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2101513 Mfr #: 2MXE8
Handle Design: Cushion GripTip Size: #2
Shank Material: steelHandle Material: Acetate with Rubber Grip
Features: Soft GripTip Style: Phillips
Overall Length: 8-1/4"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Standards: ANSIFinish: Chrome with Black Oxide Tip
Shank Shape: RoundShank Length: 4"
Item: ScrewdriverCountry of Origin (subject to change): Taiwan

Description

Screwdriver, Handle Material Acetate with Rubber Grip, Tip Style Group Crosspoint/Phillips, Tip Style Phillips, Tip Size #2, Shank Length 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Cushion Grip, Round Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 8-1/4 In., Features Soft Grip, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews