Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Screwdriver, Phillips, #2x8 In, Hex

WESTWARD| Zoro #: G1805492| Mfr #: 1CLG7

$9.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI
Overall Length: 12-1/2"
Tip Style: Phillips
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1805492 Mfr #: 1CLG7
Standards: ANSIOverall Length: 12-1/2"
Tip Style: PhillipsShank Length: 8"
Tip Size: #2Shank Shape: Hex
Handle Design: ErgonomicFeatures: Soft Grip
Tether Capable: Standard Tool (Accessory Needed for Tethering)Finish: Chrome
Shank Material: steelHandle Material: Thermoplastic Vulcanizate
Country of Origin (subject to change): Taiwan

Description

Screwdriver, Handle Material Thermoplastic Vulcanizate, Tip Style Group Crosspoint/Phillips, Tip Style Phillips, Tip Size #2, Shank Length 8 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic, Hex Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 12-1/2 In., Features Soft Grip, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews