Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Screwdriver, Phillips, #3x6 In, Hex

WESTWARD| Zoro #: G1422337| Mfr #: 1CLG8

$11.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Thermoplastic Vulcanizate
Tip Style: Phillips
Tip Size: #3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1422337 Mfr #: 1CLG8
Handle Material: Thermoplastic VulcanizateTip Style: Phillips
Tip Size: #3Item: Screwdriver
Shank Material: steelTether Capable: Standard Tool (Accessory Needed for Tethering)
Shank Shape: HexOverall Length: 11"
Standards: ANSIFeatures: Soft Grip
Handle Design: ErgonomicShank Length: 6"
Finish: ChromeCountry of Origin (subject to change): Taiwan

Description

Screwdriver, Handle Material Thermoplastic Vulcanizate, Tip Style Group Crosspoint/Phillips, Tip Style Phillips, Tip Size #3, Shank Length 6 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic, Hex Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 11 In., Features Soft Grip, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews