Screwdriver, Phillips, #3x6 In, Round

WESTWARD| Zoro #: G1611985| Mfr #: 2MXE9

$10.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Cushion Grip
Features: Soft Grip
Finish: Chrome with Black Oxide Tip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1611985 Mfr #: 2MXE9
Handle Design: Cushion GripFeatures: Soft Grip
Finish: Chrome with Black Oxide TipTip Size: #3
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 10-7/8"
Shank Material: steelShank Shape: Round
Tip Style: PhillipsStandards: ANSI
Handle Material: Acetate with Rubber GripShank Length: 6"
Item: ScrewdriverCountry of Origin (subject to change): Taiwan

Description

Screwdriver, Handle Material Acetate with Rubber Grip, Tip Style Group Crosspoint/Phillips, Tip Style Phillips, Tip Size #3, Shank Length 6 In., Standard Tool (Accessory Needed for Tethering), Handle Design Cushion Grip, Round Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 10-7/8 In., Features Soft Grip, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews