Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Screwdriver, Phillips, #4x8 In, Hex

WESTWARD| Zoro #: G1084587| Mfr #: 1CLG9

$13.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Chrome
Standards: ANSI
Shank Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1084587 Mfr #: 1CLG9
Finish: ChromeStandards: ANSI
Shank Material: steelFeatures: Soft Grip
Shank Shape: HexItem: Screwdriver
Shank Length: 8"Handle Material: Thermoplastic Vulcanizate
Overall Length: 13"Tip Style: Phillips
Tip Size: #4Tether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Design: ErgonomicCountry of Origin (subject to change): Taiwan

Description

Screwdriver, Handle Material Thermoplastic Vulcanizate, Tip Style Group Crosspoint/Phillips, Tip Style Phillips, Tip Size #4, Shank Length 8 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic, Hex Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 13 In., Features Soft Grip, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews