Screwdriver Set, Slot/Phllps/Torx(R), 20Pc

WESTWARD| Zoro #: G0314641| Mfr #: 1CLF9

$56.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0314641 Mfr #: 1CLF9
Item: Screwdriver SetTether Capable: Standard Tool (Accessory Needed for Tethering)
Shank Material: SteelIncludes: Keystone Slotted 1/8" x 4", 3/16" x 4", 3/16" x 6", 1/4" x 1-1/2", 1/4" x 4", 1/4" x 6", Phillips #0 x 3", #1 x 3", #2 x 1-1/2", #2 x 4", #3 x 6", Torx(R) T10 x 4", T15 x 4", T20 x 4", T25 x 4", Precision Keystone Slotted 3/32" x 2", Precision Phillips #00 x 2", 4-Way Pocket, Offset Keystone Slotted 3/16"/Phillips #1, Offset Keystone Slotted 1/4"/Phillips #2
Tip Style Group: Phillips/Slotted/Torx(R)Handle Material: Acetate
Standards: ANSIShank Shape: Hex, Round
Handle Design: ErgonomicNumber of Pieces: 20
Finish: ChromeCountry of Origin (subject to change): Taiwan

Product Description

Screwdriver Set, Number of Pieces 20, Handle Material Acetate, Tip Style Group Phillips/Slotted/Torx(R)

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.