Screwdriver Set, Slotted, 4 Pc

WESTWARD| Zoro #: G1527662| Mfr #: 1CLF4

$30.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1527662 Mfr #: 1CLF4
Item: Screwdriver SetTether Capable: Standard Tool (Accessory Needed for Tethering)
Shank Material: SteelIncludes: Keystone Slotted Round 1/4" x 4", Keystone Slotted Hex 5/16" x 6", Cabinet 1/8" x 6", 3/16" x 6"
Finish: ChromeTip Style Group: Slotted
Handle Material: AcetateStandards: ANSI
Shank Shape: Hex, RoundHandle Design: Ergonomic
Number of Pieces: 4Country of Origin (subject to change): Taiwan

Product Description

This screwdriver set from Westward provides just the right variety of tools so you never run short on tools during your next project. This 4-piece slotted screwdriver set has acetate ergonomic handles. Its hex, round shape and steel construction make for top-grade performance.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.