Shop Alternate Products
This Product is Discontinued
Westward
Screwdriver 1/4" Hex (Discontinued)
Mfr # 1CLJ1
Zoro # G0410943
This Product is Discontinued
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 1/4"
- Handle Material Plastic
- Handle Design Ergonomic